Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 3 P, 6.6 ft. 703F0066D

Cordset, Single Key, Rubber, M, 3 P, 6.6 ft. (Discontinued)

  • Mfr # 703F0066D
  • Zoro # G7222761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703F0066D
Zoro #
G7222761
UPC #
785411812137
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.33
Height (in)
1.26
Width (in)
0.57
Length (in)
1.25
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,Rubber,M,3 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (C)
90
Cable Code
Euro
Conductor Color 2
Not Used
Contact Carrier Material
Nylon
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
5
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194
Insert Material
Nylon
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-56
Tab Info
Cable Cross,ROHS,IP Ratings,Cable Jacket Mtl,TL APP,Coupling Nut Mtl,CRT,Knockout Dim
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Conductor Color 3
Blue
Cable Jacket Material
Rubber
Voltage Rating (DC)
300
Poles
3
Conductor Color 1
Brown
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Cable Strand
41 X #34
Wire Gauge
18 AWG
Wiring Color Code
Euro CC
Thread 1
M12X1

Description

Cordset,Single Key,Rubber,M,3 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.