Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 4 P, 13.1 ft. 704E0131D

Cordset, Single Key, Rubber, M, 4 P, 13.1 ft. (Discontinued)

  • Mfr # 704E0131D
  • Zoro # G7222807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704E0131D
Zoro #
G7222807
UPC #
785411812267
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36
Length (in)
2.02
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,Rubber,M,4 P,13.1 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-34
Connector Style
MicroLink Single Key
Cable Code
Euro
Conductor Color 3
Blue
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
Wire Gauge
18 AWG
Conductor Color 2
White
Conductor Color 4
Black
Cable Jacket Material
Rubber
Voltage Rating (AC)
250
cRU Specification
E165657
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Insert Material
Nylon
Poles
4
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Current Rating (amps)
5
Cable Strand
41 X #34
Maximum Operating Temperature (C)
90
Minimum Operating Temperature (F)
-69
Tab Info
Cable Cross,IP Ratings,TL APP,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,CRT,ROHS
Thread 1
M12X1
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Cable Jacket Color
Yellow

Description

Cordset,Single Key,Rubber,M,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.