Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 4 P, 13.1 ft. 704F0131D

Cordset, Single Key, Rubber, M, 4 P, 13.1 ft. (Discontinued)

  • Mfr # 704F0131D
  • Zoro # G7222691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704F0131D
Zoro #
G7222691
UPC #
785411812298
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.36
Height (in)
1.26
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Single Key,Rubber,M,4 P,13.1 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
18 AWG
Wiring Color Code
Euro CC
Tab Info
IP Ratings,TL APP,Cable Cross,Cable Jacket Mtl,CRT,ROHS,Coupling Nut Mtl,Knockout Dim
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-34
Voltage Rating (AC)
250
Poles
4
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Insert Material
Nylon
CSA Specification
E165657
Cable Strand
41 X #34
Conductor Color 1
Brown
Connector Style
MicroLink Single Key
Cordset Configuration
90 Degree
Current Rating (amps)
5
Cable Code
Euro
Voltage Rating (DC)
300
cRU Specification
E165657
Conductor Color 2
White
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
194
Cable Jacket Material
Rubber
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-60
Maximum Operating Temperature (C)
90

Description

Cordset,Single Key,Rubber,M,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.