Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 4 P, 16.4 ft. 704E0164D

Cordset, Single Key, Rubber, M, 4 P, 16.4 ft. (Discontinued)

  • Mfr # 704E0164D
  • Zoro # G7222822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704E0164D
Zoro #
G7222822
UPC #
785411812274
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.36
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Rubber,M,4 P,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Poles
4
Conductor Color 2
White
Cable Code
Euro
Conductor Color 3
Blue
CSA Specification
E165657
Current Rating (amps)
5
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-70
Wiring Color Code
Euro CC
Thread 1
M12X1
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Cordset Configuration
Straight
Voltage Rating (AC)
250
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
90
Cable Jacket Material
Rubber
Minimum Operating Temperature (C)
-34
cRU Specification
E165657
Coupling Nut Material
Aluminum
Connector Style
MicroLink Single Key
Tab Info
Coupling Nut Mtl,Knockout Dim,IP Ratings,TL APP,CRT,Cable Cross,ROHS,Cable Jacket Mtl
Cable Strand
41 X #34
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194

Description

Cordset,Single Key,Rubber,M,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.