Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 4 P, 16.4 ft. 704F0164D

Cordset, Single Key, Rubber, M, 4 P, 16.4 ft. (Discontinued)

  • Mfr # 704F0164D
  • Zoro # G7222673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704F0164D
Zoro #
G7222673
UPC #
785411812304
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.36
Width (in)
0.57
Length (in)
1.25
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Rubber,M,4 P,16.4 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
Insert Material
Nylon
Minimum Operating Temperature (F)
-61
O-Ring Material
Nitrile Rubber
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Conductor Color 2
White
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
Poles
4
Maximum Operating Temperature (F)
194
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
Contact Carrier Material
Nylon
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-34
Thread 1
M12X1
Current Rating (amps)
5
Coupling Nut Plating
Black Anodized
CSA Specification
E165657
Connector Style
MicroLink Single Key
Cordset Configuration
90 Degree
Tab Info
TL APP,Cable Jacket Mtl,Knockout Dim,CRT,Coupling Nut Mtl,Cable Cross,IP Ratings,ROHS
Conductor Color 1
Brown
Wire Gauge
18 AWG
Cable Code
Euro
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Voltage Rating (DC)
300

Description

Cordset,Single Key,Rubber,M,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.