Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 4 P, 6.6 ft. 704E0066D

Cordset, Single Key, Rubber, M, 4 P, 6.6 ft. (Discontinued)

  • Mfr # 704E0066D
  • Zoro # G7222770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704E0066D
Zoro #
G7222770
UPC #
785411812250
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.36

Details

Item
Cordset,Single Key,Rubber,M,4 P,6.6 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Conductor Color 2
White
Contact Carrier Material
Nylon
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Coupling Nut Material
Aluminum
Thread 1
M12X1
Wire Gauge
18 AWG
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-34
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Cable Jacket Material
Rubber
Cable Strand
41 X #34
Conductor Color 1
Brown
Voltage Rating (DC)
300
Poles
4
Minimum Operating Temperature (F)
-68
Insert Material
Nylon
Maximum Operating Temperature (C)
90
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
cRU Specification
E165657
Tab Info
TL APP,IP Ratings,Cable Jacket Mtl,ROHS,Cable Cross,Coupling Nut Mtl,Knockout Dim,CRT
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight
Cable Jacket Color
Yellow

Description

Cordset,Single Key,Rubber,M,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.