Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 4 P, 6.6 ft. 704F0066D

Cordset, Single Key, Rubber, M, 4 P, 6.6 ft. (Discontinued)

  • Mfr # 704F0066D
  • Zoro # G7222743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704F0066D
Zoro #
G7222743
UPC #
785411812281
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.36
Length (in)
1.25
Cable Length (ft)
6.6
Width (in)
0.57

Details

Item
Cordset,Single Key,Rubber,M,4 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Conductor Color 2
White
Connector Style
MicroLink Single Key
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
90
Contact Carrier Material
Nylon
Conductor Color 4
Black
Poles
4
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-34
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Wire Gauge
18 AWG
Conductor Color 1
Brown
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Cordset Configuration
90 Degree
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-59
Current Rating (amps)
5
Voltage Rating (DC)
300
CSA Specification
E165657
Thread 1
M12X1
Tab Info
TL APP,Knockout Dim,ROHS,Cable Cross,CRT,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl
Cable Code
Euro

Description

Cordset,Single Key,Rubber,M,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.