Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 5 P, 13.1 ft. 705E0131D

Cordset, Single Key, Rubber, M, 5 P, 13.1 ft. (Discontinued)

  • Mfr # 705E0131D
  • Zoro # G7222859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705E0131D
Zoro #
G7222859
UPC #
785411812410
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,Rubber,M,5 P,13.1 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
90
Poles
5
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
Tab Info
IP Ratings,Cable Jacket Mtl,CRT,Cable Cross,ROHS,Coupling Nut Mtl,TL APP,Knockout Dim
Cable Code
Euro
Maximum Operating Temperature (F)
194
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
CSA Specification
E165657
Conductor Color 1
Brown
Thread 1
M12X1
cRU Specification
E165657
Conductor Color 4
Black
Insert Material
Nylon
Conductor Color 3
Blue
Cable Jacket Material
Rubber
Minimum Operating Temperature (C)
-34
Minimum Operating Temperature (F)
-72
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Conductor Color 5
Gray
Conductor Color 2
White
Current Rating (amps)
5
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC

Description

Cordset,Single Key,Rubber,M,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.