Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 5 P, 16.4 ft. 705E0164D

Cordset, Single Key, Rubber, M, 5 P, 16.4 ft. (Discontinued)

  • Mfr # 705E0164D
  • Zoro # G7222831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705E0164D
Zoro #
G7222831
UPC #
785411812427
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
16.4
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Single Key,Rubber,M,5 P,16.4 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Insert Material
Nylon
cRU Specification
E165657
Voltage Rating (AC)
250
Conductor Color 3
Blue
Wire Gauge
18 AWG
O-Ring Material
Nitrile Rubber
Poles
5
Cable Code
Euro
CSA Specification
E165657
Cable Jacket Material
Rubber
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Thread 1
M12X1
Minimum Operating Temperature (F)
-73
Cable Strand
41 X #34
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
90
Conductor Color 2
White
Tab Info
ROHS,Coupling Nut Mtl,IP Ratings,Cable Cross,Knockout Dim,TL APP,Cable Jacket Mtl,CRT
Current Rating (amps)
5
Conductor Color 4
Black
Voltage Rating (DC)
300
Conductor Color 5
Gray
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (F)
194
Conductor Color 1
Brown

Description

Cordset,Single Key,Rubber,M,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.