Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 5 P, 16.4 ft. 705F0164D

Cordset, Single Key, Rubber, M, 5 P, 16.4 ft. (Discontinued)

  • Mfr # 705F0164D
  • Zoro # G7222798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705F0164D
Zoro #
G7222798
UPC #
785411812465
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
16.4
Width (in)
0.57
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Single Key,Rubber,M,5 P,16.4 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
Maximum Operating Temperature (F)
194
Conductor Color 4
Black
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Voltage Rating (AC)
250
Conductor Color 5
Gray
Conductor Color 1
Brown
Thread 1
M12X1
Wire Gauge
18 AWG
Insert Material
Nylon
Minimum Operating Temperature (C)
-34
Contact Carrier Material
Nylon
Current Rating (amps)
5
CSA Specification
E165657
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Conductor Color 3
Blue
Conductor Color 2
White
Cable Jacket Material
Rubber
Connector Style
MicroLink Single Key
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
90
Coupling Nut Plating
Black Anodized
Tab Info
Coupling Nut Mtl,IP Ratings,ROHS,CRT,Knockout Dim,Cable Cross,TL APP,Cable Jacket Mtl
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-64
Cable Strand
41 X #34
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657

Description

Cordset,Single Key,Rubber,M,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.