Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 5 P, 6.6 ft. 705F0066D

Cordset, Single Key, Rubber, M, 5 P, 6.6 ft. (Discontinued)

  • Mfr # 705F0066D
  • Zoro # G7222719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705F0066D
Zoro #
G7222719
UPC #
785411812434
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.39
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Single Key,Rubber,M,5 P,6.6 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Coupling Nut Plating
Black Anodized
Conductor Color 2
White
Cable Strand
41 X #34
Thread 1
M12X1
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Conductor Color 3
Blue
Wire Gauge
18 AWG
Contact Carrier Material
Nylon
Cable Jacket Material
Rubber
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
90
Maximum Operating Temperature (F)
194
cRU Specification
E165657
Insert Material
Nylon
Voltage Rating (DC)
300
CSA Specification
E165657
Tab Info
CRT,TL APP,Cable Cross,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,ROHS
Cable Code
Euro
Poles
5
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-34
Minimum Operating Temperature (F)
-62
Conductor Color 5
Gray
Cordset Configuration
90 Degree
Contact Resistance (Micro Ohms)
5

Description

Cordset,Single Key,Rubber,M,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.