Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 3 Pole, 13.1 ft.

  • Mfr # 503C0131AR

  • Zoro # G7223102


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
TL APP,CRT,IP Ratings,Cable Cross,Knockout Dim,ROHS,Coupling Nut Mtl,Cable Jacket Mtl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503C0131AR
Zoro #
G7223102
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
13.1
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,F,3 Pole,13.1 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
TL APP,CRT,IP Ratings,Cable Cross,Knockout Dim,ROHS,Coupling Nut Mtl,Cable Jacket Mtl
Voltage Rating (DC)
300
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Conductor Color 2
Not Used
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Conductor Color 4
Black
Conductor Color 1
Brown
Cable Code
Euro
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Cable Strand
41 X #34
Cable Jacket Color
Yellow
CSA Specification
E165657
Cordset Configuration
90 Degree
Current Rating (amps)
5
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Thread 1
M12X1
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-20
Wiring Color Code
Euro CC
Poles
3

Description

Cordset,Single Key,TPE,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.