Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 3 Pole, 16.4 ft.

  • Mfr # 503A0164AR

  • Zoro # G7223452


product price: $41.99
/ea
Sold in multiples of 2 for $83.98

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0164AR
Zoro #
G7223452
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,TPE,F,3 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Voltage Rating (AC)
250
Conductor Color 3
Blue
Poles
3
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Cable Strand
41 X #34
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (C)
80
Wiring Color Code
Euro CC
Coupling Nut Material
Aluminum
Cable Code
Euro
Conductor Color 1
Brown
Tab Info
TL APP,Cable Jacket Mtl,Knockout Dim,CRT,Cable Cross,ROHS,Coupling Nut Mtl,IP Ratings
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Current Rating (amps)
5
Cordset Configuration
Straight
Conductor Color 2
Not Used

Description

Cordset,Single Key,TPE,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.