Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 3 Pole, 16.4 ft.

  • Mfr # 503C0164AR

  • Zoro # G7223242


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503C0164AR
Zoro #
G7223242
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.07
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,TPE,F,3 Pole,16.4 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Coupling Nut Plating
Black Anodized
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Cable Code
Euro
Poles
3
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Cordset Configuration
90 Degree
Cable Jacket Color
Yellow
Tab Info
Knockout Dim,Cable Jacket Mtl,Cable Cross,ROHS,IP Ratings,CRT,TL APP,Coupling Nut Mtl
CSA Specification
E165657
Contact Carrier Material
Nylon
Cable Strand
41 X #34
Conductor Color 2
Not Used
Conductor Color 1
Brown
Thread 1
M12X1
cRU Specification
E165657
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
176
Conductor Color 3
Blue

Description

Cordset,Single Key,TPE,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.