Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft.

  • Mfr # 503A0066AR

  • Zoro # G7223358


product price: $30.77
/ea
Sold in multiples of 3 for $92.31

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0066AR
Zoro #
G7223358
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6.6
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,F,3 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Conductor Color 4
Black
Tab Info
IP Ratings,Cable Cross,TL APP,CRT,Cable Jacket Mtl,Knockout Dim,ROHS,Coupling Nut Mtl
Current Rating (amps)
5
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Cable Strand
41 X #34
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Conductor Color 3
Blue
Cable Jacket Material
TPE
Cordset Configuration
Straight
Poles
3
Conductor Color 1
Brown
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
cRU Specification
E165657
Thread 1
M12X1
Maximum Operating Temperature (C)
80
Cable Code
Euro
Voltage Rating (AC)
250
Conductor Color 2
Not Used
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Wire Gauge
18 AWG

Description

Cordset,Single Key,TPE,F,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.