Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft.

  • Mfr # 503C0066AR

  • Zoro # G7223190


product price: $27.19
/ea
Sold in multiples of 3 for $81.57

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503C0066AR
Zoro #
G7223190
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Width (in)
0.57
Length (in)
1.07
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,F,3 Pole,6.6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
80
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
CSA Specification
E165657
Contact Carrier Material
Nylon
Thread 1
M12X1
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
5
Conductor Color 2
Not Used
Tab Info
TL APP,IP Ratings,Cable Jacket Mtl,ROHS,Knockout Dim,Coupling Nut Mtl,Cable Cross,CRT
Conductor Color 3
Blue
Insert Material
Nylon
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Conductor Color 1
Brown
Poles
3
cRU Specification
E165657
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,TPE,F,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.