Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 4 Pole, 13.1 ft.

  • Mfr # 504A0131AR

  • Zoro # G7223428


product price: $52.39
/ea
Sold in multiples of 2 for $104.78

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A0131AR
Zoro #
G7223428
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
13.1
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,F,4 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Current Rating (amps)
5
cRU Specification
E165657
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Tab Info
Knockout Dim,Cable Jacket Mtl,IP Ratings,Cable Cross,Coupling Nut Mtl,ROHS,TL APP,CRT
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Conductor Color 4
Black
Conductor Color 3
Blue
Wiring Color Code
Euro CC
CSA Specification
E165657
Cable Code
Euro
Conductor Color 2
White
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Single Key
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Thread 1
M12X1
Cable Jacket Material
TPE
Cable Strand
41 X #34
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Conductor Color 1
Brown
Insert Material
Nylon
Poles
4
Wire Gauge
18 AWG

Description

Cordset,Single Key,TPE,F,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.