Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 4 Pole, 16.4 ft.

  • Mfr # 504A0164AR

  • Zoro # G7223288


product price: $55.69
/ea
Sold in multiples of 2 for $111.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A0164AR
Zoro #
G7223288
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,TPE,F,4 Pole,16.4 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Conductor Color 1
Brown
Conductor Color 4
Black
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Poles
4
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Conductor Color 2
White
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Cable Code
Euro
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-4
Tab Info
TL APP,ROHS,CRT,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,IP Ratings
Current Rating (amps)
5
cRU Specification
E165657
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Connector Style
MicroLink Single Key
Cable Strand
41 X #34
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Maximum Operating Temperature (F)
176

Description

Cordset,Single Key,TPE,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.