Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 4 Pole, 16.4 ft.

  • Mfr # 504C0164AR

  • Zoro # G7223443


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504C0164AR
Zoro #
G7223443
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
16.4
Height (in)
1.26
Length (in)
1.07

Details

Item
Cordset,Single Key,TPE,F,4 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Tab Info
Knockout Dim,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,CRT,ROHS,TL APP,IP Ratings
Conductor Color 3
Blue
Conductor Color 1
Brown
CSA Specification
E165657
cRU Specification
E165657
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
80
Cable Code
Euro
Cable Jacket Material
TPE
Cable Strand
41 X #34
Conductor Color 4
Black
Conductor Color 2
White
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Poles
4
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Cordset Configuration
90 Degree
Wiring Color Code
Euro CC
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Current Rating (amps)
5
Maximum Operating Temperature (F)
176
Thread 1
M12X1

Description

Cordset,Single Key,TPE,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.