Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 4 Pole, 6.6 ft.

  • Mfr # 504A0066AR

  • Zoro # G7223330


product price: $34.49
/ea
Sold in multiples of 3 for $103.47

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A0066AR
Zoro #
G7223330
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
6.6
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Single Key,TPE,F,4 Pole,6.6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
Cable Code
Euro
Wire Gauge
18 AWG
Conductor Color 2
White
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
Insert Material
Nylon
Current Rating (amps)
5
Conductor Color 1
Brown
Cable Strand
41 X #34
cRU Specification
E165657
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Cable Jacket Material
TPE
Tab Info
Knockout Dim,TL APP,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings,CRT,Cable Cross,ROHS
Voltage Rating (AC)
250
Cordset Configuration
Straight
Thread 1
M12X1
Poles
4
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
CSA Specification
E165657
Conductor Color 3
Blue

Description

Cordset,Single Key,TPE,F,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.