Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 5 Pole, 16.4 ft.

  • Mfr # 505A0164AR

  • Zoro # G7223437


product price: $75.49
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0164AR
Zoro #
G7223437
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,F,5 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
cRU Specification
E165657
Cordset Configuration
Straight
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Conductor Color 1
Brown
Conductor Color 2
White
Maximum Operating Temperature (C)
80
Conductor Color 5
Gray
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Cable Strand
41 X #34
Maximum Operating Temperature (F)
176
Connector Style
MicroLink Single Key
Poles
5
Insert Material
Nylon
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Conductor Color 4
Black
Tab Info
IP Ratings,ROHS,CRT,Cable Cross,Knockout Dim,TL APP,Coupling Nut Mtl,Cable Jacket Mtl
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow

Description

Cordset,Single Key,TPE,F,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.