Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 5 Pole, 6.6 ft.

  • Mfr # 505A0066AR

  • Zoro # G7223349


product price: $47.89
/ea
Sold in multiples of 2 for $95.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0066AR
Zoro #
G7223349
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
6.6
Length (in)
1.85

Details

Item
Cordset,Single Key,TPE,F,5 Pole,6.6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
CSA Specification
E165657
Cable Code
Euro
Voltage Rating (DC)
300
Conductor Color 4
Black
Cable Jacket Material
TPE
Current Rating (amps)
5
Connector Style
MicroLink Single Key
Cordset Configuration
Straight
Poles
5
Conductor Color 1
Brown
Wiring Color Code
Euro CC
Conductor Color 3
Blue
Coupling Nut Plating
Black Anodized
Conductor Color 2
White
Conductor Color 5
Gray
Wire Gauge
18 AWG
cRU Specification
E165657
Cable Jacket Color
Yellow
Tab Info
CRT,IP Ratings,Cable Cross,Coupling Nut Mtl,ROHS,TL APP,Cable Jacket Mtl,Knockout Dim
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Insert Material
Nylon
Thread 1
M12X1

Description

Cordset,Single Key,TPE,F,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.