Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 3 Pole, 13.1 ft.

  • Mfr # 503F0131AR

  • Zoro # G7223531


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503F0131AR
Zoro #
G7223531
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.25
Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,TPE,M,3 Pole,13.1 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Cable Jacket Material
TPE
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Conductor Color 2
Not Used
Poles
3
Cable Strand
41 X #34
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Cordset Configuration
90 Degree
Insert Material
Nylon
Thread 1
M12X1
Conductor Color 4
Black
Voltage Rating (DC)
300
Conductor Color 1
Brown
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,Cable Jacket Mtl,Knockout Dim,TL APP,CRT,ROHS,Coupling Nut Mtl,IP Ratings
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
CSA Specification
E165657
Cable Code
Euro
Coupling Nut Material
Aluminum

Description

Cordset,Single Key,TPE,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.