Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 3 Pole, 16.4 ft.

  • Mfr # 503F0164AR

  • Zoro # G7223489


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503F0164AR
Zoro #
G7223489
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
16.4
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.25

Details

Item
Cordset,Single Key,TPE,M,3 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Conductor Color 1
Brown
Voltage Rating (AC)
250
Tab Info
ROHS,Knockout Dim,CRT,Coupling Nut Mtl,Cable Cross,IP Ratings,TL APP,Cable Jacket Mtl
CSA Specification
E165657
Cable Strand
41 X #34
Maximum Operating Temperature (C)
80
Coupling Nut Material
Aluminum
Poles
3
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Wire Gauge
18 AWG
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Cordset Configuration
90 Degree
Insert Material
Nylon
Cable Jacket Material
TPE
Conductor Color 3
Blue
Wiring Color Code
Euro CC
cRU Specification
E165657
Cable Code
Euro
O-Ring Material
Nitrile Rubber
Conductor Color 2
Not Used
Current Rating (amps)
5
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Voltage Rating (DC)
300

Description

Cordset,Single Key,TPE,M,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.