Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 4 Pole, 13.1 ft.

  • Mfr # 504E0131AR

  • Zoro # G7223577


product price: $48.69
/ea
Sold in multiples of 2 for $97.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0131AR
Zoro #
G7223577
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,TPE,M,4 Pole,13.1 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
80
Voltage Rating (AC)
250
Insert Material
Nylon
Wiring Color Code
Euro CC
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
Tab Info
TL APP,Cable Cross,Coupling Nut Mtl,ROHS,IP Ratings,Cable Jacket Mtl,CRT,Knockout Dim
Conductor Color 3
Blue
Conductor Color 2
White
Current Rating (amps)
5
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Cable Strand
41 X #34
Thread 1
M12X1
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Conductor Color 4
Black
Poles
4
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Conductor Color 1
Brown
cRU Specification
E165657
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key

Description

Cordset,Single Key,TPE,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.