Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 4 Pole, 13.1 ft.

  • Mfr # 504F0131AR

  • Zoro # G7223540


product price: $46.19
/ea
Sold in multiples of 2 for $92.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504F0131AR
Zoro #
G7223540
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.25
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Single Key,TPE,M,4 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Tab Info
Coupling Nut Mtl,Cable Cross,IP Ratings,ROHS,CRT,Cable Jacket Mtl,TL APP,Knockout Dim
Current Rating (amps)
5
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Cable Jacket Material
TPE
Cable Code
Euro
cRU Specification
E165657
Conductor Color 3
Blue
Maximum Operating Temperature (C)
80
Conductor Color 2
White
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Minimum Operating Temperature (F)
-4
Cable Strand
41 X #34
Cordset Configuration
90 Degree
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Poles
4
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Conductor Color 4
Black
Connector Style
MicroLink Single Key

Description

Cordset,Single Key,TPE,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.