Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 4 Pole, 16.4 ft.

  • Mfr # 504E0164AR

  • Zoro # G7223583


product price: $54.19
/ea
Sold in multiples of 2 for $108.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0164AR
Zoro #
G7223583
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
16.4
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M,4 Pole,16.4 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Wire Gauge
18 AWG
Conductor Color 1
Brown
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Cable Jacket Material
TPE
Minimum Operating Temperature (F)
-4
Cable Strand
41 X #34
cRU Specification
E165657
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Thread 1
M12X1
CSA Specification
E165657
Voltage Rating (AC)
250
Tab Info
IP Ratings,Coupling Nut Mtl,CRT,ROHS,Cable Jacket Mtl,TL APP,Knockout Dim,Cable Cross
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
5
Maximum Operating Temperature (F)
176
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Single Key
Conductor Color 3
Blue
Cable Code
Euro
Maximum Operating Temperature (C)
80
Conductor Color 2
White
Poles
4
Conductor Color 4
Black
Cordset Configuration
Straight

Description

Cordset,Single Key,TPE,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.