Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 4 Pole, 16.4 ft.

  • Mfr # 504F0164AR

  • Zoro # G7223592


product price: $54.19
/ea
Sold in multiples of 2 for $108.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504F0164AR
Zoro #
G7223592
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26
Cable Length (ft)
16.4
Width (in)
0.57
Length (in)
1.25

Details

Item
Cordset,Single Key,TPE,M,4 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Tab Info
ROHS,CRT,Cable Cross,IP Ratings,TL APP,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Poles
4
Coupling Nut Plating
Black Anodized
Conductor Color 1
Brown
Cable Jacket Material
TPE
Wiring Color Code
Euro CC
Minimum Operating Temperature (C)
-20
Wire Gauge
18 AWG
CSA Specification
E165657
Conductor Color 2
White
cRU Specification
E165657
Conductor Color 4
Black
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
176
Cable Strand
41 X #34
Thread 1
M12X1
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
80
Insert Material
Nylon

Description

Cordset,Single Key,TPE,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.