Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 4 Pole, 6.6 ft.

  • Mfr # 504E0066AR

  • Zoro # G7223601


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0066AR
Zoro #
G7223601
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,TPE,M,4 Pole,6.6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Blue
Conductor Color 2
White
Conductor Color 1
Brown
Cordset Configuration
Straight
Cable Jacket Material
TPE
Wiring Color Code
Euro CC
Connector Style
MicroLink Single Key
cRU Specification
E165657
Cable Jacket Color
Yellow
Tab Info
CRT,ROHS,Cable Cross,IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,TL APP
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
250
Thread 1
M12X1
Current Rating (amps)
5
Cable Code
Euro
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Poles
4
Maximum Operating Temperature (F)
176
Wire Gauge
18 AWG

Description

Cordset,Single Key,TPE,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.