Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 5 Pole, 13.1 ft.

  • Mfr # 505E0131AR

  • Zoro # G7223662


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0131AR
Zoro #
G7223662
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
13.1
Length (in)
2.02

Details

Item
Cordset,Single Key,TPE,M,5 Pole,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
Conductor Color 5
Gray
Conductor Color 3
Blue
Cable Jacket Material
TPE
Poles
5
Thread 1
M12X1
Conductor Color 4
Black
cRU Specification
E165657
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Tab Info
CRT,Cable Cross,ROHS,Coupling Nut Mtl,Knockout Dim,IP Ratings,Cable Jacket Mtl,TL APP
Maximum Operating Temperature (F)
176
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Voltage Rating (AC)
250
Wire Gauge
18 AWG
Conductor Color 2
White
Cable Strand
41 X #34
Cable Code
Euro
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Minimum Operating Temperature (C)
-20
Cordset Configuration
Straight
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Conductor Color 1
Brown

Description

Cordset,Single Key,TPE,M,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.