Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 5 Pole, 13.1 ft.

  • Mfr # 505F0131AR

  • Zoro # G7223498


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505F0131AR
Zoro #
G7223498
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
13.1
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M,5 Pole,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
Conductor Color 3
Blue
Coupling Nut Material
Aluminum
Cable Code
Euro
Tab Info
Knockout Dim,CRT,Cable Jacket Mtl,IP Ratings,ROHS,Coupling Nut Mtl,TL APP,Cable Cross
Insert Material
Nylon
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
Cable Jacket Color
Yellow
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Wire Gauge
18 AWG
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Cordset Configuration
90 Degree
Cable Jacket Material
TPE
cRU Specification
E165657
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Thread 1
M12X1
Conductor Color 2
White
Wiring Color Code
Euro CC
Conductor Color 5
Gray
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
176

Description

Cordset,Single Key,TPE,M,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.