Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 5 Pole, 16.4 ft.

  • Mfr # 505E0164AR

  • Zoro # G7223653


product price: $75.49
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0164AR
Zoro #
G7223653
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
16.4
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M,5 Pole,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
cRU Specification
E165657
Current Rating (amps)
5
Conductor Color 3
Blue
Maximum Operating Temperature (F)
176
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Thread 1
M12X1
Minimum Operating Temperature (F)
-4
Conductor Color 5
Gray
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Cable Strand
41 X #34
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Conductor Color 2
White
Voltage Rating (AC)
250
Tab Info
ROHS,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,TL APP,CRT,Cable Cross,IP Ratings
Poles
5
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Insert Material
Nylon
Conductor Color 1
Brown
CSA Specification
E165657
Maximum Operating Temperature (C)
80

Description

Cordset,Single Key,TPE,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.