Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 5 Pole, 16.4 ft.

  • Mfr # 505F0164AR

  • Zoro # G7223513


product price: $75.49
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505F0164AR
Zoro #
G7223513
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Single Key,TPE,M,5 Pole,16.4 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Black Anodized
Tab Info
IP Ratings,CRT,Knockout Dim,ROHS,TL APP,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl
Conductor Color 5
Gray
Insert Material
Nylon
Current Rating (amps)
5
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
80
CSA Specification
E165657
Cable Code
Euro
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Connector Style
MicroLink Single Key
Conductor Color 3
Blue
cRU Specification
E165657
Wiring Color Code
Euro CC
Cable Jacket Material
TPE
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Conductor Color 2
White
Voltage Rating (AC)
250
Poles
5
Cable Strand
41 X #34
Maximum Operating Temperature (F)
176
Wire Gauge
18 AWG
Conductor Color 4
Black

Description

Cordset,Single Key,TPE,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.