Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 5 Pole, 6.6 ft.

  • Mfr # 505E0066AR

  • Zoro # G7223610


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0066AR
Zoro #
G7223610
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M,5 Pole,6.6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Tab Info
ROHS,Cable Cross,Cable Jacket Mtl,IP Ratings,TL APP,CRT,Coupling Nut Mtl,Knockout Dim
Cable Strand
41 X #34
Conductor Color 4
Black
Cable Code
Euro
Maximum Operating Temperature (C)
80
Conductor Color 2
White
Cordset Configuration
Straight
cRU Specification
E165657
Thread 1
M12X1
Conductor Color 3
Blue
Cable Jacket Material
TPE
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
Conductor Color 5
Gray
Conductor Color 1
Brown
Coupling Nut Plating
Black Anodized
Poles
5
Insert Material
Nylon
Connector Style
MicroLink Single Key
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,TPE,M,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.