Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M/F, 3 P, 13.1 ft.

  • Mfr # 503K0131AR

  • Zoro # G7223629


product price: $54.19
/ea
Sold in multiples of 2 for $108.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503K0131AR
Zoro #
G7223629
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Width (in) 2
0.57
Cable Length (ft)
13.1
Length (in) 2
1.85

Details

Item
Cordset,Single Key,TPE,M/F,3 P,13.1 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Conductor Color 2
Not Used
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Tab Info
IP Ratings,TL APP,Cable Jacket Mtl,ROHS,Knockout Dim,Cable Cross,CRT,Coupling Nut Mtl
Poles
3
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Cordset Configuration
Straight/Straight
Wire Gauge
18 AWG
Connector Style
MicroLink Single Key
Insert Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Thread 2
M12X1
Wiring Color Code
Euro CC
Conductor Color 4
Black
Thread 1
M12X1
Coupling Nut Material
Aluminum
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Conductor Color 3
Blue
Cable Strand
41 X #34
Voltage Rating (AC)
250
Voltage Rating (DC)
300

Description

Cordset,Single Key,TPE,M/F,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.