Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M/F, 4 P, 13.1 ft.

  • Mfr # 504K0131AR

  • Zoro # G7223848


product price: $67.89
/ea
Sold in multiples of 2 for $135.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504K0131AR
Zoro #
G7223848
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
13.1
Width (in) 2
0.57
Length (in) 2
1.85
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M/F,4 P,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
Cable Strand
41 X #34
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Cordset Configuration
Straight/Straight
Connector Style
MicroLink Single Key
O-Ring Material
Nitrile Rubber
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
176
cRU Specification
E165657
Maximum Operating Temperature (C)
80
CSA Specification
E165657
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Tab Info
Cable Jacket Mtl,Coupling Nut Mtl,ROHS,IP Ratings,Cable Cross,TL APP,Knockout Dim,CRT
Coupling Nut Plating
Black Anodized
Poles
4
Wire Gauge
18 AWG
Cable Code
Euro
Conductor Color 3
Blue
Conductor Color 2
White
Conductor Color 4
Black
Current Rating (amps)
5
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Thread 2
M12X1
Insert Material
Nylon
Voltage Rating (DC)
300

Description

Cordset,Single Key,TPE,M/F,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.