Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M/F, 5 P, 16.4 ft.

  • Mfr # 505K0164AR

  • Zoro # G7223802


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505K0164AR
Zoro #
G7223802
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
16.4
Width (in)
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.26
Width (in) 2
0.57

Details

Item
Cordset,Single Key,TPE,M/F,5 P,16.4 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
Cable Strand
41 X #34
Wire Gauge
18 AWG
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
CSA Specification
E165657
Poles
5
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
cRU Specification
E165657
Conductor Color 1
Brown
Current Rating (amps)
5
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Wiring Color Code
Euro CC
Thread 1
M12X1
Voltage Rating (AC)
250
Conductor Color 4
Black
Tab Info
Coupling Nut Mtl,TL APP,Knockout Dim,IP Ratings,CRT,ROHS,Cable Cross,Cable Jacket Mtl
Cable Jacket Material
TPE
Conductor Color 5
Gray
Cable Code
Euro
Maximum Operating Temperature (F)
176
Conductor Color 3
Blue
Cordset Configuration
Straight/Straight
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Thread 2
M12X1

Description

Cordset,Single Key,TPE,M/F,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.