Zoro Homepage

Cordset, Single Key, TPE, M/F, 5 P, 6.6 ft.

  • Mfr # 505K0066AR

  • Zoro # G7223793


product price: $69.89
/ea
Sold in multiples of 2 for $139.78

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Coupling Nut Mtl,Cable Cross,ROHS,CRT,Cable Jacket Mtl,Knockout Dim,TL APP,IP Ratings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505K0066AR
Zoro #
G7223793
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
6.6
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Length (in) 2
1.85

Description

Cordset,Single Key,TPE,M/F,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.