Zoro Homepage

Cordset Splitter, Dual Key, Type B, 1 ft.

  • Mfr # 204ILSB0010T

  • Zoro # G7209400


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Contact Material
Brass, Gold Plated Over Nickel"
Body Material
PVC
Poles
4
NEMA Rating
6P
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204ILSB0010T
Zoro #
G7209400
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
1
Width (in)
1.5
Cable Jacket Outer Diameter (in)
0.19
Length (in)
2.05

Details

Item
Cordset Splitter,Dual Key,Type B,1 ft.
Contact Material
Brass, Gold Plated Over Nickel"
Body Material
PVC
Poles
4
NEMA Rating
6P
Cable Jacket Color
Yellow
Insert Material
Nylon
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Cable Code
Auto
Contact Carrier Material
Nylon
Thread 2
M12X1
Cable Strand
26 X #36
Voltage Rating (AC)
250
IP Rating
IP67
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
221
Splitter Type
Type B
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
105
Thread 1
M12X1
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Tab Info
Cable Cross,CRT,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,TL APP,ROHS,IP Ratings
Cordset Configuration
Straight/Straight
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber

Description

Cordset Splitter,Dual Key,Type B,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.