Zoro Homepage

Cordst, D Key, Shld-Cpl, TPE, F, 3 P, 16.4 ft.

  • Mfr # 403A0164AA9

  • Zoro # G7209190


product price: $47.89
/ea
Sold in multiples of 2 for $95.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0164AA9
Zoro #
G7209190
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.21
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordst,D Key,Shld-Cpl,TPE,F,3 P,16.4 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Conductor Color 3
Red/White
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Current Rating (amps)
5
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-40
Conductor Color 2
Red/Black
Wiring Color Code
Auto CC
Poles
3
Connector Style
MicroLink Dual Key
Conductor Color 1
Green
cRU Specification
E165657
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Cable Code
Auto
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Brass
Cable Strand
26 X #36
Tab Info
CRT,Cable Jacket Mtl,Knockout Dim,TL APP,ROHS,IP Ratings,Cable Cross,Coupling Nut Mtl
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-40

Description

Cordst,D Key,Shld-Cpl,TPE,F,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.