Zoro Homepage

Cordst, D Key, Shld-Cpl, TPE, F, 4 P, 13.1 ft.

  • Mfr # 404A0131AA9

  • Zoro # G7209227


product price: $55.39
/ea
Sold in multiples of 2 for $110.78

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0131AA9
Zoro #
G7209227
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85
Cable Length (ft)
13.1

Details

Item
Cordst,D Key,Shld-Cpl,TPE,F,4 P,13.1 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/Black
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-40
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Coupling Nut Material
Brass
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Minimum Operating Temperature (C)
-40
Current Rating (amps)
5
Voltage Rating (DC)
300
Poles
4
Voltage Rating (AC)
250
cRU Specification
E165657
Conductor Color 4
Green
Contact Carrier Material
Nylon
Conductor Color 3
Red
Tab Info
Knockout Dim,ROHS,CRT,Cable Cross,TL APP,IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Cable Jacket Material
TPE
Thread 1
1/2-20 UNF

Description

Cordst,D Key,Shld-Cpl,TPE,F,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.