Zoro Homepage

Cordst, D Key, Shld-Cpl, TPE, F, 5 P, 13.1 ft.

  • Mfr # 405A0131AA9

  • Zoro # G7209260


product price: $70.19
/ea
Sold in multiples of 2 for $140.38

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0131AA9
Zoro #
G7209260
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Cable Length (ft)
13.1

Details

Item
Cordst,D Key,Shld-Cpl,TPE,F,5 P,13.1 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-40
Conductor Color 4
Red/Yellow
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Coupling Nut Material
Brass
Poles
5
Cable Code
Auto
Cable Strand
26 X #36
Conductor Color 1
Red/White
Wire Gauge
22 AWG
Conductor Color 5
Red/Black
Coupling Nut Plating
Clear Anodized
Cordset Configuration
Straight
Current Rating (amps)
5
Conductor Color 3
Green
Cable Jacket Material
TPE
Voltage Rating (AC)
250
Tab Info
Coupling Nut Mtl,Cable Cross,TL APP,IP Ratings,Cable Jacket Mtl,Knockout Dim,CRT,ROHS
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
105
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-40
Contact Resistance (Micro Ohms)
5

Description

Cordst,D Key,Shld-Cpl,TPE,F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.