Zoro Homepage

Cordst, D Key, Shld-Cpl, TPE, F, 5 P, 16.4 ft.

  • Mfr # 405A0164AA9

  • Zoro # G7209233


product price: $81.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0164AA9
Zoro #
G7209233
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.85
Cable Length (ft)
16.4
Width (in)
0.57

Details

Item
Cordst,D Key,Shld-Cpl,TPE,F,5 P,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-40
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Conductor Color 2
Red/White
Poles
5
Coupling Nut Material
Brass
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-40
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Maximum Operating Temperature (C)
105
Cable Jacket Material
TPE
Contact Carrier Material
Nylon
Tab Info
ROHS,TL APP,IP Ratings,Cable Cross,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,CRT
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Green
Cordset Configuration
Straight
Current Rating (amps)
5
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Conductor Color 1
Red/White
Conductor Color 5
Red/Black
Insert Material
Nylon
Voltage Rating (AC)
250
Cable Code
Auto
Conductor Color 4
Red/Yellow

Description

Cordst,D Key,Shld-Cpl,TPE,F,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.