Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst D Key, Shld-Cpl, TPE, M, 3 P, 16.4 ft.

  • Mfr # 403E0164AA9

  • Zoro # G7209279


product price: $47.59
/ea
Sold in multiples of 2 for $95.18

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0164AA9
Zoro #
G7209279
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
16.4

Details

Item
Cordst D Key,Shld-Cpl,TPE,M,3 P,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/Black
Minimum Operating Temperature (F)
-40
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
221
Insert Material
Nylon
Current Rating (amps)
5
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Coupling Nut Material
Brass
Coupling Nut Plating
Clear Anodized
Cordset Configuration
Straight
Conductor Color 1
Green
Cable Strand
26 X #36
Poles
3
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Tab Info
TL APP,Coupling Nut Mtl,IP Ratings,ROHS,Cable Cross,CRT,Knockout Dim,Cable Jacket Mtl
Conductor Color 3
Red/White
Cable Jacket Material
TPE
Minimum Operating Temperature (C)
-40
cRU Specification
E165657
Maximum Operating Temperature (C)
105

Description

Cordst D Key,Shld-Cpl,TPE,M,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.