Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst D Key, Shld-Cpl, TPE, M, 4 P, 13.1 ft.

  • Mfr # 404E0131AA9

  • Zoro # G7209303


product price: $54.29
/ea
Sold in multiples of 2 for $108.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0131AA9
Zoro #
G7209303
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02
Cable Length (ft)
13.1

Details

Item
Cordst D Key,Shld-Cpl,TPE,M,4 P,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
Wire Gauge
22 AWG
Current Rating (amps)
5
Voltage Rating (DC)
300
Coupling Nut Material
Brass
Conductor Color 2
Red/White
Conductor Color 4
Green
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (C)
-40
Tab Info
IP Ratings,TL APP,Cable Jacket Mtl,CRT,Cable Cross,Coupling Nut Mtl,Knockout Dim,ROHS
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Conductor Color 3
Red
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Cable Code
Auto
Minimum Operating Temperature (F)
-40
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Conductor Color 1
Red/Black
Cordset Configuration
Straight
Cable Jacket Material
TPE

Description

Cordst D Key,Shld-Cpl,TPE,M,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.