Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst D Key, Shld-Cpl, TPE, M, 4 P, 16.4 ft.

  • Mfr # 404E0164AA9

  • Zoro # G7209297


product price: $61.39
/ea
Sold in multiples of 2 for $122.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0164AA9
Zoro #
G7209297
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
16.4
Length (in)
2.02

Details

Item
Cordst D Key,Shld-Cpl,TPE,M,4 P,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Poles
4
Coupling Nut Material
Brass
Conductor Color 4
Green
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
Tab Info
Knockout Dim,ROHS,Coupling Nut Mtl,Cable Jacket Mtl,TL APP,Cable Cross,IP Ratings,CRT
Maximum Operating Temperature (F)
221
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
105
cRU Specification
E165657
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Conductor Color 3
Red
Insert Material
Nylon
Conductor Color 1
Red/Black
Cordset Configuration
Straight
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-40
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-40
Connector Style
MicroLink Dual Key
Cable Code
Auto

Description

Cordst D Key,Shld-Cpl,TPE,M,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.