Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst D Key, Shld-Cpl, TPE, M, 5 P, 16.4 ft.

  • Mfr # 405E0164AA9

  • Zoro # G7209367


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405E0164AA9
Zoro #
G7209367
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25
Length (in)
2.02
Cable Length (ft)
16.4

Details

Item
Cordst D Key,Shld-Cpl,TPE,M,5 P,16.4 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
105
Conductor Color 1
Red/White
Current Rating (amps)
5
Conductor Color 2
Red/White
Cordset Configuration
Straight
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-40
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Coupling Nut Material
Brass
Poles
5
Wiring Color Code
Auto CC
Conductor Color 5
Red/Black
Contact Resistance (Micro Ohms)
5
Tab Info
Knockout Dim,Coupling Nut Mtl,Cable Cross,IP Ratings,CRT,TL APP,Cable Jacket Mtl,ROHS
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Contact Carrier Material
Nylon
cRU Specification
E165657
Cable Code
Auto
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-40
Insert Material
Nylon
Conductor Color 4
Red/Yellow
Conductor Color 3
Green
Cable Jacket Material
TPE
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221

Description

Cordst D Key,Shld-Cpl,TPE,M,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.