Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cpl, TPE, M/F, 3 P, 20 ft.

  • Mfr # 403K0200AA9

  • Zoro # G7209419


product price: $75.79
/ea
Sold in multiples of 2 for $151.58
Free Shipping & Returns

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0200AA9
Zoro #
G7209419
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
20
Length (in) 2
1.85
Length (in)
2.02
Width (in)
0.57
Width (in) 2
0.57

Details

Item
Cordst,D Key,Shld-Cpl,TPE,M/F,3 P,20 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Minimum Operating Temperature (C)
-40
Current Rating (amps)
5
Insert Material
Nylon
Wire Gauge
22 AWG
Conductor Color 1
Green
Cordset Configuration
Straight/Straight
Conductor Color 3
Red/White
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
cRU Specification
E165657
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Cable Jacket Material
TPE
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Tab Info
IP Ratings,Cable Cross,TL APP,ROHS,Cable Jacket Mtl,CRT,Knockout Dim,Coupling Nut Mtl
Poles
3
Minimum Operating Temperature (F)
-40
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Brass
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
Thread 2
1/2-20 UNF

Description

Cordst,D Key,Shld-Cpl,TPE,M/F,3 P,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.