Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cpl, TPE, M/F, 4 P, 12 ft.

  • Mfr # 404K0120AA9

  • Zoro # G7209382


product price: $79.69
/ea
Sold in multiples of 2 for $159.38
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0120AA9
Zoro #
G7209382
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in) 2
1.85
Length (in)
2.02
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
12

Details

Item
Cordst,D Key,Shld-Cpl,TPE,M/F,4 P,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
Coupling Nut Plating
Clear Anodized
Poles
4
Conductor Color 4
Green
Minimum Operating Temperature (F)
-40
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Conductor Color 3
Red
Conductor Color 1
Red/Black
Connector Style
MicroLink Dual Key
Tab Info
Coupling Nut Mtl,TL APP,Knockout Dim,IP Ratings,ROHS,Cable Cross,CRT,Cable Jacket Mtl
Voltage Rating (DC)
300
Cordset Configuration
Straight/Straight
Maximum Operating Temperature (C)
105
Cable Jacket Material
TPE
cRU Specification
E165657
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Cable Code
Auto
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-40
Current Rating (amps)
5
Insert Material
Nylon
Thread 2
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/White
Coupling Nut Material
Brass
Cable Strand
26 X #36
Voltage Rating (AC)
250

Description

Cordst,D Key,Shld-Cpl,TPE,M/F,4 P,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.