Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cpl, TPE, M/F, 5 P, 12 ft.

  • Mfr # 405K0120AA9

  • Zoro # G7209428


product price: $97.49
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405K0120AA9
Zoro #
G7209428
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Length (in)
2.02
Width (in) 2
0.57
Width (in)
0.57
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordst,D Key,Shld-Cpl,TPE,M/F,5 P,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-40
Tab Info
ROHS,Coupling Nut Mtl,IP Ratings,Knockout Dim,Cable Cross,CRT,Cable Jacket Mtl,TL APP
Maximum Operating Temperature (F)
221
Conductor Color 1
Red/White
Cable Strand
26 X #36
Voltage Rating (AC)
250
Cable Code
Auto
Thread 2
1/2-20 UNF
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Poles
5
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-40
Conductor Color 3
Green
cRU Specification
E165657
Coupling Nut Plating
Clear Anodized
Conductor Color 5
Red/Black
Wire Gauge
22 AWG
Conductor Color 2
Red/White
Coupling Nut Material
Brass
Cordset Configuration
Straight/Straight
Insert Material
Nylon
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Current Rating (amps)
5
Cable Jacket Color
Yellow
Conductor Color 4
Red/Yellow
Voltage Rating (DC)
300

Description

Cordst,D Key,Shld-Cpl,TPE,M/F,5 P,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.